Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028BPL

  • Zoro # G0861718


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Porcelain
Body Material
Brass
Number of Handles
2
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7028BPL
Zoro #
G0861718
UPC #
663370528569
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Details

Finish
Brushed Nickel
Number of Holes
3
Handle Material
Porcelain
Item
Roman Tub Faucet
Body Material
Brass
Number of Handles
2
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
ADA Compliant
true
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Features
Ergonomic Dual Lever Handles
Material
Brass
Sidespray
false
Prop 65 Label
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Hose Included
false
Pulldown Spray
false
Drain Included
No
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Collection
Bel-Air
Handle Style
Lever
Item Weight (lbs)
7.95
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
DOE Certified
false
CEC Certified
false
Theme
Traditional
Handles Included
true
Showerhead Included
No
UPC/CUPC Certified
false
Pullout Spray
false

Description

KS7028BPL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.