Roman Tub Faucet, Brushed Nickel/Polished Brass, Deck Mount

  • Mfr # KS3339NL

  • Zoro # G0857509


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; Spout Reach: 8-1/2"; Premier Finish Resists Tarnishing and Corrosion; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3339NL
Zoro #
G0857509
UPC #
663370019081
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; Spout Reach: 8-1/2"; Premier Finish Resists Tarnishing and Corrosion; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel/Polished Brass
Connection
3/4" IPS Inlet
Number of Handles
2
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel/Polished Brass
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
Drain Included
No
Handshower Included
No
Low Lead Compliant
false
DOE Certified
false
Prop 65 Label
true
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Holes
3
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
Handles Included
true
Handle Style
Lever
CEC Certified
false
Collection
Heritage
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Sidespray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Hose Included
false
Pullout Spray
false

Description

KS3339NL Roman Tub Filler / Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.