Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335PKL

  • Zoro # G0857378


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Features
1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Lever Style Handles
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3335PKL
Zoro #
G0857378
UPC #
663370304095
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Max Deck Thickness
1.25
Item Height (Inch)
3.5
Item Width (Inch)
4.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Lever Style Handles
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS Inlet
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Handle Material
Porcelain
Material
Brass
Hose Included
false
Drain Included
No
DOE Certified
false
Faucet Holes
3
Handshower Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
CEC Certified
false
Faucet Centers
8 to 36
Handles Included
true
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Collection
Duchess
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
Low Lead Compliant
false
Theme
Traditional
Prop 65 Label
true
UPC/CUPC Certified
true

Description

KS3335PKL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.