Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335PX

  • Zoro # G0857134


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles; 8-36" Deck-Mount Installation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3335PX
Zoro #
G0857134
UPC #
663370008740
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles; 8-36" Deck-Mount Installation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS Inlet
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Material
Brass
Faucet Centers
8 to 36
Collection
Heritage
Handles Included
true
Showerhead Included
No
Handle Style
Cross
Hose Included
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
CEC Certified
false
Theme
Traditional
UPC/CUPC Certified
true
Sidespray
false
Item Weight (lbs)
9.37
Drain Included
No
Pullout Spray
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0

Description

KS3335PX Roman Tub Filler Porcelain Cors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.