Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS4325GL

  • Zoro # G0859304


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4325GL
Zoro #
G0859304
UPC #
663370073625
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Height (Inch)
2.88
Item Width (Inch)
8

Details

Finish
Oil Rubbed Bronze
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
2
Item
Roman Tub Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Holes
3
Connection
3/4" IPS
Features
Drip Free Ceramic Cartridge
Includes
Hand Shower
Material
Brass
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handle Style
Lever
CEC Certified
false
UPC/CUPC Certified
true
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Handshower Included
No
Faucet Centers
8 to 36
Showerhead Included
No
Low Lead Compliant
false
Hose Included
false
Drain Included
No
Spout Flow Rate (GPM)
7
Collection
Georgian
DOE Certified
false
Prop 65 Label
true
Sidespray
false
Handles Included
true
Faucet Holes
3

Description

KS4325GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.