Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025PL

  • Zoro # G0861684


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025PL
Zoro #
G0861684
UPC #
663370528255
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Material
Brass
Faucet Holes
3
Item Weight (lbs)
7.95
Showerhead Included
No
Low Lead Compliant
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Included
No
UPC/CUPC Certified
false
CEC Certified
false
Drain Included
No
Collection
English Vintage
Theme
Traditional
Handle Style
Lever
Faucet Centers
8-1/16
Pullout Spray
false
DOE Certified
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Pulldown Spray
false
Spout Flow Rate (GPM)
7
Handles Included
true

Description

KS7025PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.