Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Polished Brass

  • Mfr # KS23625AX

  • Zoro # G0854989


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23625AX
Zoro #
G0854989
UPC #
663370050848
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Handle Type
Cross
Number of Handles
3
Body Material
Brass
Faucet Finish
Polished Brass
Material
Brass
Item Weight (lbs)
8.8
UPC/CUPC Certified
false
Theme
Traditional
DOE Certified
true
Faucet Holes
5
Showerhead Included
No
Pullout Spray
false
Handle Style
Cross
Hose Included
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Faucet Centers
8 to 36
Sidespray
false
Low Lead Compliant
false
Handshower Included
Yes
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Collection
Roman

Description

KS23625AX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.