Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3332NL

  • Zoro # G0856967


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
ADA Compliant
true
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3332NL
Zoro #
G0856967
UPC #
663370011795
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Finish
Polished Brass
Faucet Operation
Standard
ADA Compliant
true
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Number of Holes
3
Faucet Finish
Polished Brass
Mounting Type
Deck Mount
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge; 8-36? Deck-Mount Installation; (2) Lever Style Handles
Material
Brass
Sidespray
false
CEC Certified
false
Faucet Holes
3
Low Lead Compliant
false
Drain Included
No
Handle Style
Lever
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Pullout Spray
false
Showerhead Included
No
Theme
Traditional
Handles Included
true
Collection
Heritage
Hose Included
false
Handshower Flow Rate (GPM)
0

Description

KS3332NL Roman Tub Filler Teapot Spout L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.