Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4362QL

  • Zoro # G0859995


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4362QL
Zoro #
G0859995
UPC #
663370072291
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/8"
Depth
7-1/2"
Item Width (Inch)
7.25
Item Height (Inch)
3
Item Length (Inch)
7.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Polished Brass
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Finish
Polished Brass
Material
Brass
Spout Flow Rate (GPM)
7
Handle Style
Lever
Faucet Centers
8 to 36
Pullout Spray
false
UPC/CUPC Certified
true
CEC Certified
false
Handles Included
true
Drain Included
No
Theme
Modern
Showerhead Included
No
Collection
Fortress
DOE Certified
false
Item Weight (lbs)
11.57
Sidespray
false
Faucet Holes
3
Hose Included
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0

Description

KS4362QL Roman Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.