Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331PX

  • Zoro # G0856924


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3331PX
Zoro #
G0856924
UPC #
663370116926
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Handle Material
Porcelain
Faucet Operation
Standard
Material
Brass
Sidespray
false
Handle Style
Cross
Hose Included
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
3
Showerhead Included
No
Theme
Traditional
Spout Flow Rate (GPM)
7
DOE Certified
false
Collection
Heritage
Item Weight (lbs)
9.37
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
CEC Certified
false
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Drain Included
No
Handshower Included
No

Description

KS3331PX Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.