Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS8321ZX

  • Zoro # G0862698


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Faucet Operation
Standard
Mounting Type
Deck Mount
Faucet Finish
Polished Chrome
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8321ZX
Zoro #
G0862698
UPC #
663370284571
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11"
Depth
Spout: 2-3/8"
Width
Spout: 2-3/8", Handshower: 1-3/4"
Item Height (Inch)
2.38
Item Length (Inch)
11
Item Width (Inch)
8.5

Details

Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Standard
Mounting Type
Deck Mount
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Handle Type
Cross
Handle Material
Metal
Number of Holes
3
Flow Rate
7.0 gpm
ADA Compliant
false
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Includes
Handles
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge, Ergonomic Dual Cross Handles, Solid Brass Construction For Durability
Material
Brass
Showerhead Included
No
Item Weight (lbs)
8.43
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handles Included
true
Sidespray
false
Pullout Spray
false
Collection
Millennium
UPC/CUPC Certified
true
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
false
Handshower Included
No
Faucet Holes
3
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
DOE Certified
false
Drain Included
No
Theme
Modern
Hose Included
false

Description

KS8321ZX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.