Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS7026PL

  • Zoro # G0861657


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7026PL
Zoro #
G0861657
UPC #
663370528392
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Nickel
Faucet Operation
Standard
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Polished Nickel
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8"
Material
Brass
Faucet Centers
8-1/16
Handshower Flow Rate (GPM)
0
Handshower Included
No
Item Weight (lbs)
7.95
Drain Included
No
Prop 65 Label
true
Pulldown Spray
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
DOE Certified
false
UPC/CUPC Certified
false
Handles Included
true
Hose Included
false
Pullout Spray
false
Sidespray
false
Low Lead Compliant
false
Showerhead Included
No
CEC Certified
false
Theme
Traditional
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Collection
English Vintage

Description

KS7026PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.