Roman Tub Faucet, Standard, 8", 3, Wall Mount, Polished Brass

  • Mfr # KS7022WCL

  • Zoro # G0861386


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Knob Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7022WCL
Zoro #
G0861386
UPC #
663370528095
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 2-1/8"
Width
Spout: 2-5/16", Lever: 2-1/8"
Depth
Lever: 4-3/16"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Knob Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Handle Type
Knob
Body Material
Brass
Faucet Finish
Polished Brass
Handle Material
Acrylic
Material
Brass
CEC Certified
false
Handle Style
Knob
Prop 65 Label
true
Drain Included
No
UPC/CUPC Certified
false
Pulldown Spray
false
Sidespray
false
Hose Included
false
Showerhead Included
No
Item Weight (lbs)
7.95
Faucet Holes
3
Low Lead Compliant
false
Handles Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Included
No
DOE Certified
false
Faucet Centers
8-1/16
Collection
Celebrity

Description

KS7022WCL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.