Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Polished Chrome

  • Mfr # KS23615AX

  • Zoro # G0854727


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23615AX
Zoro #
G0854727
UPC #
663370050831
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Drain Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Low Lead Compliant
false
Handle Style
Cross
Handshower Included
Yes
Hose Included
false
Item Weight (lbs)
8.9
Faucet Holes
5
Handles Included
true
DOE Certified
true
Showerhead Included
No
Faucet Centers
8 to 36
Prop 65 Label
true
Theme
Traditional
Collection
Roman

Description

KS23615AX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.