
SC1002 2-Inch Sink Faucet Hole Cover, Polished Brass
Mfr # SC1002
Zoro # G102836955
product price: $20.39
/eaKey Features
Material
Brass;Steel
Height
1.81
Includes
Sink hole cover
Weight
0.11
Color
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC1002
Zoro #
G102836955
UPC #
663370512629
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.81
Length
2.06
Width
2.06
Details
Material
Brass;Steel
Includes
Sink hole cover
Weight
0.11
Color
Polished Brass
Features
Solid brass construction, 1-5/8" long mounting bolt for installation on sink counter, 2" diameter covers most standard size sink holes, Covers unused faucet holes in sink, Hardware include washer and nut, Corrosion-resistant finish
Finish
Polished Brass
Description
Kingston Brass sink hole covers provide a tight, seamless seal for any unused sink holes. Choose from a variety of finishes to coordinate with your kitchen accessories or match your sink.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.