Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # VB8658PLSO

  • Zoro # G3083920


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB8658PLSO
Zoro #
G3083920
UPC #
663370100253
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.31
Width
7
Depth
Shower: 8-13/16", Showerhead: 4"
Face Dia.
Showerhead: 3"
Length
72
Item Length (Inch)
72
Item Width (Inch)
7
Item Height (Inch)
7.31

Description

This shower faucet breathes modern excellence in performance while radiating vintage opulence with its porcelain features. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.