Zoro Homepage

Shower Seats 16.94 L, Solid Surface White Stone, Matte White

  • Mfr # KBSSA171416

  • Zoro # G407990840


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Length
16.94
Finish
Matte White
Type
Shower Seats
Material
Solid Surface White Stone
Width
11.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSSA171416
Zoro #
G407990840
UPC #
196507010991
Country of Origin
China

Dimensions

Length
16.94
Width
11.81
Height
16.13

Details

Finish
Matte White
Type
Shower Seats
Material
Solid Surface White Stone
Mounting Type
Freestanding
Includes
Shower Seat
Features
Fabricated from solid surface white stone, Corner cube seat, Freestanding installation, Overall dimensions: (L)16-5/16" x (W)11-13/16" x (H)16-1/8", Corrosion-resistant, Designed for long-lasting durability
Weight
21.72

Description

This Kingston Brass multipurpose shower seat from the Descanso collection is crafted using White Stone, a mixture of granite, resin, and aluminum, making this piece nonporous and 100 waterresistant Measuring at 16 inches, it offers the perfect height for bathers of all ages and can be used in and out of the shower Because of its smooth curved profile it fits in just about any modern decor scheme It features a rectangular cutout on the seat making it convenient to move as needed It also allows for water to drain, keeping the seat free of any water pooling in its surface

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.