Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Bar Faucet, Polished Chrome
- Mfr # LS6101KL
- Zoro # G823925839
product price:
$
334.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.8 GPM
Faucet Spout
High Arc
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS6101KL
- Zoro #
- G823925839
- UPC #
- 196507358109
- Country of Origin
- China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.77
- Height
- 11-13/16 in
Details
- Finish
- Polished Chrome
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Body Material
- Brass
- Item
- Bar Prep Faucet
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Number of Handles
- 1
- Compliance
- Low Lead Compliant
- Includes
- Faucet;Mounting Hardware
Description
Bring standout style to your bar with this bar faucet from the Whitaker Collection by Kingston. Featuring bold pipe styling and an industrial lever handle reminiscent of hydraulic machinery, it adds a playful, modern, whimsical look to your space. Enjoy 10” deck-to-spout clearance for comfortable washing of tall glasses. And thanks to its single-hole design, installation is quick and easy.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.