Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet, Matte Black/Brushed Brass
- Mfr # LS877CTLMBBB
- Zoro # G323928637
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Brushed Brass
Compliance
Low Lead Compliant
Faucet Spout
Spring Neck
Number of Handles
1
Color/Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS877CTLMBBB
- Zoro #
- G323928637
- UPC #
- 196507010434
- Country of Origin
- China
- Finish
- Matte Black/Brushed Brass
- Compliance
- Low Lead Compliant
- Faucet Spout
- Spring Neck
- Number of Handles
- 1
- Color/Finish
- Oil Rubbed Bronze
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Item
- Wall-Mount Bathroom Faucet
- Mounting
- Deck Mount
- ADA Compliant
- Yes
- Handle Type
- Lever
Dimensions
- Inlet Size
- 1/2 in
- Length (In.)
- 15.06 in
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The matte black/brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.