Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Deck-Mount Pre-Rinse Kitchen Faucet with Pot Filler, Brushed Brass
- Mfr # LS8503DL
- Zoro # G823926607
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Color/Finish
Brushed Nickel
Compliance
Low Lead Compliant
Flow Rate
1.8 GPM
Height
28-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8503DL
- Zoro #
- G823926607
- UPC #
- 196507323015
- Country of Origin
- China
- ADA Compliant
- Yes
- Color/Finish
- Brushed Nickel
- Compliance
- Low Lead Compliant
- Item
- Pre-Rinse Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Number of Handles
- 1
- Material
- Brass
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Spring Neck
- Finish
- Brushed Brass
- Mounting
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Height
- 28-1/4 in
- Inlet Size
- 1/2 in
- Length (In.)
- 9 13/16 in
Description
This faucet from the Concord collection, boasts bold, sleek design with its cylindrical styling. Designed for optimum versatility and functionality, the restaurant grade sprayhead and the rotating swivel spout leaves no area of the sink untouched as the professional look of the exposed spring provides industrial function in a residential aesthetic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.