Single-Handle Kitchen Faucet with Side Sprayer, Matte Black
- Mfr # GSY7700ACLSP
- Zoro # G523925658
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Number of Handles
1
Compliance
Low Lead Compliant
Valve Type
Ceramic Disc Cartridge
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSY7700ACLSP
- Zoro #
- G523925658
- UPC #
- 663370530234
- Country of Origin
- Taiwan, Province of China
- Typical Application
- Kitchen Faucets
- Number of Handles
- 1
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Color/Finish
- Matte Black
- Material
- Brass
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware
- Finish
- Matte Black
- Flow Rate
- 1.8 GPM
- Item
- One Handle Kitchen Faucets
- Mounting Type
- Deck Mount
- Handle Type
- Lever
- Faucet Spout
- Gooseneck/High Arc
Dimensions
- Height
- 13 in
- Width
- 8-1/16 in
- Length (In.)
- 10 in
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Enjoy the strong and durable brass material and matte black finish that will last for years to come. Easily adaptable to any kitchen, the American Classic single-handle kitchen faucet with sprayer and deck plate is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.