Single-Handle Kitchen Faucet with Brass Side Sprayer, Brushed Brass
- Mfr # KS2437KL
- Zoro # G223927181
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Flow Rate
1.8 GPM
Color/Finish
Antique Brass
Height
13 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2437KL
- Zoro #
- G223927181
- UPC #
- 196507297842
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Color/Finish
- Antique Brass
- Material
- Brass
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- Item
- One Handle Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 1
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Handle Type
- Lever
- Faucet Spout
- Gooseneck/High Arc
- Finish
- Brushed Brass
Dimensions
- Height
- 13 in
- Length (In.)
- 10 in
- Width
- 8-1/16 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. Enjoy the strong and durable brass material and brushed brass finish that will last for years to come. Easily adaptable to any kitchen, the Whitaker single-handle kitchen faucet with brass sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.