Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull-Down Kitchen Faucet, Brushed Nickel
- Mfr # LS8698CG
- Zoro # G023927459
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Brass
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS8698CG
- Zoro #
- G023927459
- UPC #
- 196507371184
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 12-1/8 in
- Length (In.)
- 13 3/16 in
Details
- Color/Finish
- Brushed Brass
- Material
- Brass
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- No
- Number of Handles
- 1
- Includes
- Faucet;Hand Shower
- Item
- Wall-Mount Clawfoot Tub Faucet
- Faucet Spout
- Gooseneck;High Arc
- Compliance
- Low Lead Compliant
- Typical Application
- Tub Faucets
- Inlet
- 1/2 in
- Handle Type
- Wheel
- Flow Rate
- 1.8 GPM
- Type
- Pull-Down Kitchen Faucets
- Finish
- Brushed Nickel
Description
Introducing the transitional pull-down kitchen faucet from the Fuller Collection by Kingston Brass. This stunning faucet brings a delightful blend of whimsy and elegance to your kitchen. Featuring a high-arching swivel spout and a dual-mode pull-down spray head, this faucet provides exceptional reach and versatility, making it easy to tackle any kitchen task. The generous 9-inch deck-to-spout clearance offers ample space for washing large pots and pans, while the swivel capability allows for effortless maneuvering around your sink. The distinctive industrial style wheel handle, designed with a grooved surface, adds a playful touch and ensures easy operation. Plus, installation is a breeze with a single-hole application.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.