Single-Handle Pull-Down Kitchen Faucet, Matte Black
- Mfr # LS8690KL
- Zoro # G923927702
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color/Finish
Polished Chrome
Finish
Matte Black
Length (In.)
13 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS8690KL
- Zoro #
- G923927702
- UPC #
- 196507371221
- Country of Origin
- China
Dimensions
- Length (In.)
- 13 1/8 in
- Width
- 4-5/8 in
- Height
- 3-1/4 in
Details
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Mounting Type
- Deck Mount
- Color/Finish
- Polished Chrome
- Finish
- Matte Black
- Type
- Pull-Down Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Item
- Widespread Bathroom Faucet
- Faucet Spout
- Gooseneck;High Arc
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Number of Handles
- 1
- Typical Application
- Bathroom Faucets
- Material
- Brass
- ADA Compliant
- Yes
- Inlet
- 1/2 in
Description
Introducing the transitional pull-down kitchen faucet from the Whitaker Collection by Kingston Brass. This stunning faucet brings a delightful blend of whimsy and elegance to your kitchen. Featuring a high-arching swivel spout and a dual-mode pull-down spray head, this faucet provides exceptional reach and versatility, making it easy to tackle any kitchen task. The generous 9-inch deck-to-spout clearance offers ample space for washing large pots and pans, while the swivel capability allows for effortless maneuvering around your sink. The distinctive ADA compliant industrial style lever handle, adds a playful touch and ensures easy operation. Plus, installation is a breeze with a single-hole application.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.