Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Pull Down Sprayer Bar Faucet, Brushed Nickel
- Mfr # LS2468DL
- Zoro # G523928291
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Max. Installation Surface Thickness
3.14
Height
14-5/16 in
ADA Compliant
Yes
Number of Handles
1
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2468DL
- Zoro #
- G523928291
- UPC #
- 663370759871
- Country of Origin
- China
- Item
- Bar Prep Faucet
- ADA Compliant
- Yes
- Number of Handles
- 1
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Mounting
- Deck Mount
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- High Arc
- Body Material
- Brass
- Finish
- Brushed Nickel
Dimensions
- Max. Installation Surface Thickness
- 3.14
- Height
- 14-5/16 in
- Water Inlet Connection Size
- 1/2 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The construction and single handle also provide a sturdy, reliable, and easy to use fixture. The Kaiser single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extended hose reach and two-function sprayers to help tackle tough messes. Matching accessories are available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.