Single-Handle Pull-Out Bar Faucet, Antique Brass
- Mfr # LS241NYLAB
- Zoro # G623926388
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Max. Installation Surface Thickness
3
Number of Handles
1
Handle Type
Lever
Spout Reach
6-3/4 in
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS241NYLAB
- Zoro #
- G623926388
- UPC #
- 196507343778
- Country of Origin
- China
Dimensions
- Max. Installation Surface Thickness
- 3
- Height
- 11-1/2 in
- Water Inlet Connection Size
- 1/2 in
Details
- Item
- Bar Prep Faucet
- Number of Handles
- 1
- Handle Type
- Lever
- Spout Reach
- 6-3/4 in
- Compliance
- Low Lead Compliant
- Faucet Spout
- High Arc
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Finish
- Antique Brass
- Body Material
- Brass
- ADA Compliant
- Yes
Description
Introducing the stunning faucet from the New York collection by Kingston! With its sleek tubular high arc pull-out spout and modern cylindrical handle, this faucet is designed to transform your kitchen’s aesthetic. Its compact dimensions make it an ideal choice for secondary or bar sinks. Equipped with a versatile pull-down spray head, this faucet makes tackling kitchen tasks a breeze, blending style with practicality. Plus, it comes with a deck plate, allowing for easy installation in either single or three-hole configurations. Upgrade your kitchen with this perfect fusion of design and functionality!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.