Single-Handle Pull-Out Bar Faucet, Polished Chrome
- Mfr # LS2411NYL
- Zoro # G723928572
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Faucet Spout
High Arc
Includes
Faucet; Mounting Hardware
Water Inlet Connection Size
1/2 in
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2411NYL
- Zoro #
- G723928572
- UPC #
- 196507343747
- Country of Origin
- China
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucet
- Faucet Spout
- High Arc
- Includes
- Faucet; Mounting Hardware
- Body Material
- Brass
- Handle Type
- Lever
- Spout Reach
- 6-3/4 in
- Finish
- Polished Chrome
- Number of Handles
- 1
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-1/2 in
- Max. Installation Surface Thickness
- 3
Description
Introducing the stunning faucet from the New York collection by Kingston! With its sleek tubular high arc pull-out spout and modern cylindrical handle, this faucet is designed to transform your kitchen’s aesthetic. Its compact dimensions make it an ideal choice for secondary or bar sinks. Equipped with a versatile pull-down spray head, this faucet makes tackling kitchen tasks a breeze, blending style with practicality. Plus, it comes with a deck plate, allowing for easy installation in either single or three-hole configurations. Upgrade your kitchen with this perfect fusion of design and functionality!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.