Single-Handle Pull-Out Bar Faucet, Matte Black
- Mfr # LS2410NYL
- Zoro # G723925700
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Number of Handles
1
ADA Compliant
Yes
Spout Reach
6-3/4 in
Height
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS2410NYL
- Zoro #
- G723925700
- UPC #
- 196507343730
- Country of Origin
- China
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 1
- Item
- Bar Prep Faucet
- ADA Compliant
- Yes
- Spout Reach
- 6-3/4 in
- Body Material
- Brass
- Finish
- Matte Black
- Mounting
- Deck Mount
- Faucet Spout
- High Arc
- Handle Type
- Lever
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
Dimensions
- Height
- 11-1/2 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 3
Description
Introducing the stunning faucet from the New York collection by Kingston! With its sleek tubular high arc pull-out spout and modern cylindrical handle, this faucet is designed to transform your kitchen’s aesthetic. Its compact dimensions make it an ideal choice for secondary or bar sinks. Equipped with a versatile pull-down spray head, this faucet makes tackling kitchen tasks a breeze, blending style with practicality. Plus, it comes with a deck plate, allowing for easy installation in either single or three-hole configurations. Upgrade your kitchen with this perfect fusion of design and functionality!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.