Three-Handle Bidet Faucet with Knurled Handle and Brass Pop-Up, Polished Brass

  • Mfr # KB6322KPS
  • Zoro # G123927649
product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12-1/2 in
Finish
Polished Brass
Mounting System Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB6322KPS
Zoro #
G123927649
UPC #
196507348681
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
12-1/2 in

Details

Color
Polished Chrome
Finish
Polished Brass
Mounting System Type
Deck Mount
Item
Wall-Mount Bathroom Faucet

Description

This bidet faucet from the Verona Collection by Kingston elegantly blends superior design with modern simplicity, featuring sleek tubular neoprene-coated handles and a cylindrical base. Crafted from solid brass and equipped with a washerless cartridge, it ensures years of trouble-free performance. The premium finish effortlessly enhances any contemporary home style. Designed to fit most vertical-flow bidets, it includes a matching drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews