Traditional DR314122 12" Decorative 1-1/4" OD Grab B, 15-1/16" L, 17 ga. Brass, Polished Brass

  • Mfr # DR314122

  • Zoro # G0842425


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Length
15-1/16"
Finish
Polished Brass
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR314122
Zoro #
G0842425
UPC #
663370004933
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-1/16"
Width
2-3/4"
Height
3-1/16"
Bar Length
12"

Details

Finish
Polished Brass
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
Color
Brass
Dia
1-1/4"
Mounting Type
Wall
Item
DR314122 12" Decorative 1-1/4" OD Grab B
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant

Description

DR314122 12 In. Decorative 1-1/4 In. OD Grab B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.