Transfer Valve Set For Roman, Tub Filler, Polished Brass

  • Mfr # KSK2362NLTR

  • Zoro # G3933868


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Handshower, Hose
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSK2362NLTR
Zoro #
G3933868
UPC #
663370108082
Country of Origin
Taiwan, Province of China

Dimensions

Height
Handshower: 8"
Width
Handshower: 1-13/16", Valve: 3-29/32"
Depth
Handshower: 1-13/16", Hose: 59"

Details

Includes
Handshower, Hose
Item
Tub Filler
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Brass
Connection
3/4" IPS Inlet
Material
Solid Brass

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished brass finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.