Tub and Shower Faucet, Standard, 3, Wall Mount, Black Stainless Steel

  • Mfr # NB36300PL

  • Zoro # G0863389


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Durable washerless cartridge, Ceramic cartridge for long lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB36300PL
Zoro #
G0863389
UPC #
663370258169
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4", Lever: 7-1/2"
Face Dia.
Shower: 2-1/4"
Item Height (Inch)
7.5
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Durable washerless cartridge, Ceramic cartridge for long lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Black Stainless Steel
Connection
1/2"-14 NPT
Standards
cUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Black Stainless Steel
Number of Handles
1
Faucet Handle Type
Lever
Handle Material
Porcelain
Material
Brass
Prop 65 Label
true
CEC Certified
true
Hose Included
false
Collection
Water Onyx
Handle Style
Lever
DOE Certified
true
Handshower Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Faucet Holes
3
Item Weight (lbs)
6.05
Low Lead Compliant
false
Theme
Traditional
Handshower Included
No
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Pullout Spray
false
Drain Included
No

Description

NB36300PL Pressure Balanced Tub/Shower F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.