Tub and Shower Faucet Brushed Nickel, Wall Mount

  • Mfr # KB36380TLH

  • Zoro # G0849145


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Faucet Finish
Brushed Nickel
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36380TLH
Zoro #
G0849145
UPC #
663370010545
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2", Spout: 2-5/8"
Height
Spout: 2-5/8"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
7.5

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Faucet Finish
Brushed Nickel
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Handle Material
Brass
Number of Holes
3
Item
Tub and Shower Faucet
Body Material
Brass
ADA Compliant
true
Number of Handles
0
Shower Head Type
Single Handle Pressure Balanced
Features
Corrosion-Resistant
Connection
1/2"-14 NPT
Item Weight (lbs)
7.2
DOE Certified
true
Pullout Spray
false
Handshower Included
No
Prop 65 Label
true
Showerhead Included
Yes
UPC/CUPC Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
Theme
Traditional
Handshower Flow Rate (GPM)
0
Handle Style
Lever
CEC Certified
true
Showerhead Flow Rate (GPM)
2
Handles Included
false
Hose Included
false
Low Lead Compliant
false
Sidespray
false
Faucet Holes
3

Description

KB36380TLH TubShower Trim Only Withou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.