Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB86580ZL

  • Zoro # G0851814


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86580ZL
Zoro #
G0851814
UPC #
663370050534
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Lever: 4-11/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
Meet or Exceed ASME A118.12.1, CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Handle Material
Metal
Material
Brass
Showerhead Included
Yes
Theme
Modern
Handshower Included
No
Item Weight (lbs)
6.14
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Prop 65 Label
true
Handle Style
Lever
Drain Included
No
Handles Included
true
DOE Certified
true
Collection
Silver Sage
UPC/CUPC Certified
true
CEC Certified
true
Low Lead Compliant
false
Pullout Spray
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Hose Included
false
Spout Flow Rate (GPM)
7

Description

KB86580ZL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.