Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB235PX

  • Zoro # G0847176


product price:  $151.85
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 1-3/4", Handle: 3-1/8", Spout: 2-1/2"
Height
Showerhead: 1-3/4", Handle: 3-1/8", Spout: 2-1/2"
Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB235PX
Zoro #
G0847176
UPC #
663370116643
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 1-3/4", Handle: 3-1/8", Spout: 2-1/2"
Height
Showerhead: 1-3/4", Handle: 3-1/8", Spout: 2-1/2"
Depth
Showerhead: 3", Handle: 3-7/8", Spout: 5-1/8"
Face Dia.
1-3/4"
Item Length (Inch)
72
Item Height (Inch)
7.5
Item Width (Inch)
8

Details

Material
Brass
Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
Handle Material
Porcelain
Faucet Handle Type
Cross
Mounting Type
Wall Mount
ADA Compliant
false
Number of Holes
5
Item
Tub and Shower Faucet
Number of Handles
3
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPT
Features
Easy to Turn Cross Handles, Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Theme
Traditional
Pulldown Spray
false
Low Lead Compliant
false
Faucet Centers
8
Spout Flow Rate (GPM)
4.7
Handshower Flow Rate (GPM)
0
CEC Certified
true
Showerhead Included
Yes
Faucet Holes
5
Pullout Spray
false
Drain Included
No
Hose Included
false
Handshower Included
No
Prop 65 Label
true
UPC/CUPC Certified
false
DOE Certified
true
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Handle Style
Cross
Sidespray
false
Item Weight (lbs)
5.51

Description

KB235PX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.