Tub and Shower Faucet Oil Rubbed Bronze, Wall Mount

  • Mfr # KB3635TLH

  • Zoro # G0849093


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Handle Material
Brass
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3635TLH
Zoro #
G0849093
UPC #
663370016332
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Spout: 5-5/16"
Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Handle Material
Brass
Flow Rate
7.0 gpm
Number of Handles
0
Body Material
Brass
Item
Tub and Shower Faucet
ADA Compliant
true
Number of Holes
3
Faucet Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPT
Shower Head Type
Single Handle Pressure Balanced
Features
Lever Handle
Handles Included
false
Handshower Included
No
Showerhead Flow Rate (GPM)
2
DOE Certified
true
Spout Flow Rate (GPM)
7
Item Weight (lbs)
2.8
Handshower Flow Rate (GPM)
0
Handle Style
Lever
UPC/CUPC Certified
true
CEC Certified
true
Theme
Traditional
Low Lead Compliant
false
Faucet Holes
3
Showerhead Included
Yes
Pullout Spray
false
Hose Included
false
Sidespray
false
Prop 65 Label
true
Drain Included
No

Description

KB3635TLH TubShower Trim Only Without

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.