Shop KINGSTON BRASS

Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB635
  • Zoro # G0850238

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Faucet Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB635
Zoro #
G0850238
UPC #
663370026171
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Oil Rubbed Bronze
Faucet Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
Number of Holes
3
Mounting Type
Wall Mount
ADA Compliant
false
Handle Material
Metal
Faucet Operation
Standard
Item
Tub and Shower Faucet
Standards
cUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Features
Complete With An Easy-to-Turn Lever Handle
Includes
Pressure Balanced Valve
Item Weight (lbs)
6.47
Handshower Flow Rate (GPM)
0
CEC Certified
true
Theme
Traditional
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handle Style
Lever
DOE Certified
true
Handles Included
true
UPC/CUPC Certified
true
Handshower Included
No
Low Lead Compliant
false
Pullout Spray
false
Showerhead Included
Yes
Collection
Magellan
Sidespray
false
Hose Included
false
Showerhead Flow Rate (GPM)
2
Drain Included
No
Prop 65 Label
true

Dimensions

Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7
Item Length (Inch)
72
Item Height (Inch)
6.63

Description

KB635 TubShower Faucet,w/Single Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.