Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8135NDL

  • Zoro # G3106619


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Width
12.88
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8135NDL
Zoro #
G3106619
UPC #
663370583223
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-7/16", Spout: 5-5/16"
Item Height (Inch)
5.13
Item Length (Inch)
7.13
Item Width (Inch)
12.88

Details

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Weight
5.8
Finish
Oil Rubbed Bronze
Number of Handles
3
Features
Heavy Duty Brass Construction, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, Pressure Balanced Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Faucet valve behind wall included, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
Includes
Faucet; Mounting Hardware
Number of Holes
5
Connection
1/2"-14 NPT
Item
Tub and Shower Faucet
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Handle Material
Zinc
Flow Rate
7.0 gpm
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.8
Prop 65 Label
true
Drain Included
No
Theme
Modern
Faucet Holes
5
Sidespray
false
CEC Certified
true
DOE Certified
true
Showerhead Included
Yes
Faucet Centers
8
Handshower Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Collection
NuvoFusion
UPC/CUPC Certified
false
Hose Included
false
Handles Included
true

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.