Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB242KL

  • Zoro # G0847307


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8"
Number of Handles
2
Faucet Finish
Polished Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB242KL
Zoro #
G0847307
UPC #
663370121814
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Polished Brass
Number of Handles
2
Faucet Finish
Polished Brass
ADA Compliant
true
Handle Material
Metal
Body Material
Brass
Flow Rate
6.75 gpm
Faucet Operation
Standard
Number of Holes
4
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Connection
1/2" IPS
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Hose Included
false
Low Lead Compliant
false
Sidespray
false
CEC Certified
true
Faucet Holes
4
Spout Flow Rate (GPM)
6.75
Handles Included
true
Showerhead Included
Yes
UPC/CUPC Certified
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Drain Included
No
Item Weight (lbs)
6.09
Handle Style
Lever
Handshower Included
No
Prop 65 Label
true
Pullout Spray
false

Description

KB242KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.