Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass Wall Mount

  • Mfr # KB2632EXT

  • Zoro # G0847727


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass;Acrylic
Standards
CUPC Certified
Faucet Operation
Standard
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2632EXT
Zoro #
G0847727
UPC #
663370030604
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Finish
Polished Brass
Mounting Type
Wall Mount
Material
Brass;Acrylic
Standards
CUPC Certified
Faucet Operation
Standard
ADA Compliant
false
Number of Handles
1
Number of Holes
3
Handle Material
Metal
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Item
Tub and Shower Faucet
Body Material
Brass/Acrylic
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Connection
1/2" IPS
Shower Head Type
Single Handle Pressure Balanced
Features
Complete with an Easy-to-Turn Cross Handle
Faucet Holes
3
Prop 65 Label
true
DOE Certified
true
CEC Certified
true
UPC/CUPC Certified
true
Handle Style
Cross
Pullout Spray
false
Theme
Modern
Handshower Flow Rate (GPM)
0
Sidespray
false
Handshower Included
No
Low Lead Compliant
false
Hose Included
false
Showerhead Included
Yes
Handles Included
true
Showerhead Flow Rate (GPM)
2
Drain Included
No
Item Weight (lbs)
2.98
Spout Flow Rate (GPM)
7

Description

KB2632EXT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.