Kingston Brass

Tub and Shower Faucet, Polished Brass, Wall Mount


product price: $240.47
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Pressure Balanced Valve
  • Features Complete with an Easy-to-Turn Lever Handle
  • Flow Rate 7.0 gpm
  • Mounting Type Wall Mount
  • Number of Holes 3
See all product information

Product Information

Dimensions

Height Lever: 7-1/2"
Width Lever: 7-1/2"
Face Dia. 2-1/4"
Item Height (Inch) 7.13
Item Length (Inch) 72
Item Width (Inch) 7.5

Details

Includes Pressure Balanced Valve
Item Tub and Shower Faucet
Features Complete with an Easy-to-Turn Lever Handle
Flow Rate 7.0 gpm
Mounting Type Wall Mount
Number of Holes 3
ADA Compliant true
Finish Polished Brass
Shower Head Type Single Handle Pressure Balanced
Connection 1/2" IPS
Standards CUPC Certified
Body Material Brass
Faucet Handle Type Lever
Handle Material Metal
Number of Handles 1
Faucet Operation Standard
Faucet Finish Polished Brass
Material Brass
UPC/CUPC Certified true
CEC Certified true
Showerhead Flow Rate (GPM) 2
Prop 65 Label true
Spout Flow Rate (GPM) 7
Handshower Included No
Low Lead Compliant false
Pullout Spray false
Showerhead Included Yes
Handles Included true
Theme Modern
DOE Certified true
Drain Included No
Collection Restoration
Handle Style Lever
Hose Included false
Item Weight (lbs) 7.2
Sidespray false
Faucet Holes 3
Handshower Flow Rate (GPM) 0

Description

KB36320ML TubShower Faucet,w/Diver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.