Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # VB36310AL

  • Zoro # G3084709


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
7.5
Length
7.5
Height
7.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB36310AL
Zoro #
G3084709
UPC #
663370039195
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5
Length
7.5
Height
7.31
Depth
Shower Depth: 7-5/16", Spout Depth: 5"
Item Height (Inch)
7.31
Item Width (Inch)
7.5
Item Length (Inch)
7.5

Details

Material
Brass
Color
Polished Chrome
Weight
6.51
Finish
Polished Chrome
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
ADA Compliant
false
Connection
1/2" IPS
Number of Handles
1
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
Handle Material
Metal
Theme
Traditional
Handle Style
Lever
Prop 65 Label
true
Low Lead Compliant
false
Handles Included
true
DOE Certified
true
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
6.51
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Drain Included
No
Faucet Holes
3
Handshower Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Sidespray
false
CEC Certified
true
Pullout Spray
false

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.