Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8136DL

  • Zoro # G3105124


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8136DL
Zoro #
G3105124
UPC #
663370764066
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
14.13
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Weight
5.29
Finish
Polished Nickel
Valve Type
Washerless Cartridge
Item
Tub and Shower Faucet
Number of Handles
3
Connection
1/2"-14 NPT
Includes
Faucet; Mounting Hardware
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, 4-13/16" tub spout, 3-handle lever operation, 1/2-14 NPT female inlet connections, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
Number of Holes
5
ADA Compliant
true
Handle Style
Lever
CEC Certified
true
Prop 65 Label
true
Showerhead Included
Yes
Drain Included
No
Item Weight (lbs)
5.29
Collection
Concord
DOE Certified
true
Handles Included
true
Spout Flow Rate (GPM)
7
Theme
Modern
Faucet Holes
5
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handshower Included
No

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.