Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KS36380PL

  • Zoro # G0858306


product price:  $1,346.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Valve Hardware
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS36380PL
Zoro #
G0858306
UPC #
663370105272
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 9"
Width
Shower: 3", Lever: 5-3/4"
Item Height (Inch)
7.31
Item Width (Inch)
9
Item Length (Inch)
72

Details

Includes
Internal Valve Hardware
Item
Tub and Shower Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2? IPS
Standards
cUPC Certified
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Material
Brass
Showerhead Flow Rate (GPM)
2
CEC Certified
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Hose Included
false
Prop 65 Label
true
Handshower Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Handles Included
true
UPC/CUPC Certified
true
Item Weight (lbs)
10.3
DOE Certified
true
Faucet Holes
3
Low Lead Compliant
false
Theme
Traditional
Showerhead Included
Yes

Description

KS36380PL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.