
Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze
Mfr # KB3635PLT
Zoro # G0849048
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB3635PLT
Zoro #
G0849048
UPC #
663370065583
Country of Origin
Taiwan, Province of China
Dimensions
Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Description
KB3635PLT TubShower Trim Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.