Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB3632PX

  • Zoro # G0848847


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3632PX
Zoro #
G0848847
UPC #
663370005299
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
5.31
Item Length (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Cross
Handle Material
Porcelain
Number of Handles
1
Faucet Finish
Polished Brass
Material
Brass
Hose Included
false
CEC Certified
true
Handle Style
Cross
Low Lead Compliant
false
Showerhead Included
Yes
DOE Certified
true
Item Weight (lbs)
6.73
Pullout Spray
false
Handshower Included
No
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Collection
Restoration
Handles Included
true
Handshower Flow Rate (GPM)
0
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Sidespray
false
Faucet Holes
3
Spout Flow Rate (GPM)
7

Description

KB3632PX TubShower Faucet Porcelain C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.