Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB86520ZL

  • Zoro # G0851629


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86520ZL
Zoro #
G0851629
UPC #
663370050510
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Lever: 4-11/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
1
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Handles Included
true
Item Weight (lbs)
6.14
Pullout Spray
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handshower Included
No
UPC/CUPC Certified
true
Handle Style
Lever
Sidespray
false
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Collection
Silver Sage
CEC Certified
true
DOE Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Hose Included
false
Prop 65 Label
true
Drain Included
No

Description

KB86520ZL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.