Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB86514HL

  • Zoro # G0851489


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86514HL
Zoro #
G0851489
UPC #
663370118890
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-7/8"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Pullout Spray
false
Prop 65 Label
true
Faucet Holes
3
Hose Included
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Handles Included
true
DOE Certified
true
Showerhead Included
Yes
Drain Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.13
CEC Certified
true
Collection
Metropolitan
Handshower Flow Rate (GPM)
0
Handshower Included
No
UPC/CUPC Certified
true
Theme
Modern

Description

KB86514HL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.