Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # VB3631AL

  • Zoro # G0864326


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Pressure Balanced Valve For Maintaining Water Temperature
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB3631AL
Zoro #
G0864326
UPC #
663370046285
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 3"
Depth
Shower Depth: 7-5/16", Spout Depth: 5"
Face Dia.
3"
Item Height (Inch)
7.31
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Pressure Balanced Valve For Maintaining Water Temperature
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Lever
Material
Brass
Item Weight (lbs)
6.51
Handle Style
Lever
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Drain Included
No
Pullout Spray
false
DOE Certified
true
Handshower Included
No
Theme
Traditional
Sidespray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
CEC Certified
true
Handles Included
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
2
UPC/CUPC Certified
true
Collection
Restoration
Hose Included
false

Description

VB3631AL TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.