Tub and Shower Faucet, Standard, 5-1/8", 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638WCL

  • Zoro # G0848339


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Knob Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638WCL
Zoro #
G0848339
UPC #
663370327872
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
9.35
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Knob Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
5-1/8"
Faucet Handle Type
Knob
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
1
Handle Material
Acrylic
Material
Brass
Spout Flow Rate (GPM)
7
Faucet Holes
3
Showerhead Included
Yes
Drain Included
No
Showerhead Flow Rate (GPM)
2
Theme
Modern
Handshower Flow Rate (GPM)
0
Handles Included
true
Sidespray
false
Handshower Included
No
UPC/CUPC Certified
true
DOE Certified
true
Collection
Celebrity
Handle Style
Knob
Item Weight (lbs)
5.71
Hose Included
false
Low Lead Compliant
false
CEC Certified
true
Pullout Spray
false
Prop 65 Label
true

Description

KB2638WCL Single-Handle TubShower Fau

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.